Menu Search
SHALLCROSS #19-00110

Cap Screw, Hex Head; Stainless Steel; 1/4-20; 1-1/4 in. Long

SKU # 40076292060
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine/Cap Screw
Head Type: Hex Head
Nut Type: Not Included
Size: 1/4-20
Length: 1-1/4 in.
Material: Stainless Steel

Additional Info: 18-8 Stainless Steel