Menu Search
Bolts Cap Screw, Hex Head; Stainless Steel; 1/2-13; 1 in. Long
SHALLCROSS #19-01030

Cap Screw, Hex Head; Stainless Steel; 1/2-13; 1 in. Long

SKU # 40076292094
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Machine/Cap Screw
Head Type: Hex Head
Nut Type: Not Included
Size: 1/2-13
Length: 1 in.
Material: Stainless Steel

Additional Info: 18-8 Stainless Steel