SHALLCROSS #19-00590

Cap Screw, 3/8-16 x 3/4 in. L, Hex Head, Stainless Steel

SKU: 40076292087
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Machine/Cap Screw
Head Type: Hex Head
Nut Type: Not Included
Size: 3/8-16
Length: 3/4 in.
Material: Stainless Steel
Description
Bolts: Type - Machine/Cap Screw; Head Type - Hex Head; Nut Type - Not Included; Size - 3/8-16; Length - in - 3/4; Material - Stainless Steel; Additional Information - 18-8 Stainless Steel
Additional Info: 18-8 Stainless Steel