SHALLCROSS #19-01060

Cap Screw, 1/2-13 x 1-1/2 in. L, Hex Head, Stainless Steel

SKU: 40076292095
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Machine/Cap Screw
Head Type: Hex Head
Nut Type: Not Included
Size: 1/2-13
Length: 1-1/2 in.
Material: Stainless Steel
Description
Bolts: Type - Machine/Cap Screw; Head Type - Hex Head; Nut Type - Not Included; Size - 1/2-13; Length - in - 1-1/2; Material - Stainless Steel; Additional Information - 18-8 Stainless Steel
Additional Info: 18-8 Stainless Steel