POWERS FASTENERS #04241

Toggle, Round Head, Phillips/Slot, Steel

SKU: 07535204241
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Toggle
Head Type: Round Head, Phillips/Slot
Nut Type: Spring Wing
Size: 1/4
Length: 4 in.
Material: Steel
Description
Bolts: Type - Toggle; Head Type - Round Head, Phillips/Slot; Nut Type - Spring Wing; Size - 1/4; Length - in - 4; Material - Steel