POWERS FASTENERS #04131

Toggle, Round Head, Phillips/Slot, Steel

SKU: 07535204131
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Toggle
Head Type: Round Head, Phillips/Slot
Nut Type: Spring Wing
Size: 3/16
Length: 3 in.
Material: Steel
Description
Bolts: Type - Toggle; Head Type - Round Head, Phillips/Slot; Nut Type - Spring Wing; Size - 3/16; Length - in - 3; Material - Steel