Menu Search
METALLICS #JBHC25

Cap Screw; Hex Head; Steel-Grade 2; 3/8-16; 2-1/2 in. Long

SKU # 63972080638
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine/Cap Screw
Head Type: Hex Head 9/16
Nut Type: Not Included
Size: 3/8-16
Length: 2-1/2 in.
Material: Steel, Grade 2
Finish: Zinc-plated

Additional Info: Package: Jar 50