Menu Search
Bolts Cap Screw; Hex Head; Steel-Grade 2; 3/8-16; 1-1/4 in. Long

METALLICS #JBHC59

Cap Screw; Hex Head; Steel-Grade 2; 3/8-16; 1-1/4 in. Long

SKU #63972080633
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Machine/Cap Screw
Head Type: Hex Head 9/16
Nut Type: Not Included
Size: 3/8-16
Length: 1-1/4 in.
Material: Steel, Grade 2
Finish: Zinc-plated

Additional Info: Package: Jar 100