Menu Search
Search
METALLICS #JBHC11

Cap Screw; Hex Head; Steel-Grade 2; 1/4-20; 1/2 in. Long

SKU # 63972080610
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine/Cap Screw
Head Type: Hex Head 7/16
Nut Type: Not Included
Size: 1/4-20
Length: 1/2 in.
Material: Steel, Grade 2
Finish: Zinc-plated

Additional Info: Package: Jar 100