Menu Search
Bolts Cap Screw; Hex Head; Steel-Grade 2; 1/2-13; 1 in. Long
METALLICS #JBHC46

Cap Screw; Hex Head; Steel-Grade 2; 1/2-13; 1 in. Long

SKU # 63972080641
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Machine/Cap Screw
Head Type: Hex Head 3/4
Nut Type: Not Included
Size: 1/2-13
Length: 1 in.
Material: Steel, Grade 2
Finish: Zinc-plated

Additional Info: Package: Jar 50