Menu Search
Bolts Cap Screw; Hex Head; Steel; 1/4-20; 1-1/2 in. Long
METALLICS #JHTB3

Cap Screw; Hex Head; Steel; 1/4-20; 1-1/2 in. Long

SKU # 63972080771
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Machine/Tap Bolt
Head Type: Hex Head 7/16
Nut Type: Not Included
Size: 1/4-20
Length: 1-1/2 in.
Material: Steel
Finish: Zinc-plated

Additional Info: Fully Threaded. Package: Jar 100