Eye Bolt, Round Closed, 1/4-20 Coarse x 4-1/4 in. L

SKU: 47022097436
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Eye Bolt
Head Type: Round Closed
Size: 1/4-20 Coarse
Length: 4-1/4 in.
Material: Steel
Finish: Zinc-plated
Inside Eye Size - in: 0.75 in.
Tensile Strength - lb: 500 lb
Thread Length - in: 3 in.
MCMA 3013T129 EYEBOLT 1/4