Menu Search

JH WILLIAMS #EB-32T

Eye Bolt, Round Closed, 1-1/4-7 x 8-3/8 in. L

SKU: 66245930727
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Eye Bolt
Head Type: Round Closed
Length: 8-3/8 in.
Material: Forged Carbon Steel
Thread Size: 1-1/4-7
Inside Eye Size - in: 2.12 in.
Tensile Strength - lb: 75000 lb
Thread Length - in: 3 in.