Menu Search
Search
HUGHES BROTHERS #HB512-6

Bolt, 1/2 in. x 12 in., Hex, ASTM-A307 Steel

SKU # 78359099833
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bolt
Head Type: Hex
Size: W: 3/4 in.
Length: 12 in.
Material: ASTM-A307 Steel
Finish: Galvanized
Thread Size: 1/2 in.
Tensile Strength: 7800 lb.
Thread Length: 6 in.
Quantity: 50/Pack