Menu Search
Bolts Line Post Stud, 0.750 in. Dia x 1.125 in. L Insulator Stud, 0.750 in. Dia Shank, Steel, 54 Lb/C

HUBBELL #DF19M3

Line Post Stud, 0.750 in. Dia x 1.125 in. L Insulator Stud, 0.750 in. Dia Shank, Steel, 54 Lb/C

SKU #09635936539
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Line Post Insulator Stud Bolt
Material: Steel
Finish: Hot Dip Galvanized
Lb/C: 54
Mounting Application: Short Shank, Steel Mount
Insulator Stud Diameter: 0.75 in.
Insulator Stud Length: 1.125 in.
Shank Diameter: 0.750 in.
Hardware: Washers & Nut
Shank Mounting Length: 1.125 in.
Shank Threaded Length: 1.375 in.