Menu Search
HUBBELL #HBS150

Cap Screw, Hex Head; Stainless Steel; 1/2-13; 1-1/2 in. Long

SKU # 09635931546
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine/Cap Screw
Head Type: Hex Head
Nut Type: Not Included
Size: 1/2-13
Length: 1-1/2 in.
Material: Stainless Steel