Menu Search
Bolts Cap Screw, Hex Head; Steel; 3/8-16; 2-1/2 in. Long

GENERIC - SCREWS - NUTS - BOLTS #3/8-16X2-1/2-HX-HD-CAP

Cap Screw, Hex Head; Steel; 3/8-16; 2-1/2 in. Long

SKU #78008075355
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Machine/Cap Screw
Head Type: Hex Head
Nut Type: Not Included
Size: 3/8-16
Length: 2-1/2 in.
Material: Steel
Finish: Zinc-plated