FASTEC #38C1CBZ

Carriage Bolt, 3/8-16 x 1 in. L, Zinc

SKU: 78972324310
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Carriage Bolt
Bolt Dia - in: 3/8-16
Length: 1 in.
Finish: Zinc
Description
Bolts: Type - Carriage Bolt; Bolt Dia - in - 3/8-16; Length - in - 1; Finish - Zinc