FASTEC #34C5CBZ

Carriage Bolt, 3/4-10 x 5 in. L, Grade 2 Steel, Zinc

SKU: 78972396760
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Carriage Bolt
Bolt Dia - in: 3/4-10
Length: 5 in.
Material: Steel, Grade 2
Finish: Zinc
Description
Bolts: Type - Carriage Bolt; Bolt Dia - in - 3/4-10; Length - in - 5; Material - Steel, Grade 2; Finish - Zinc