Menu Search
FASTEC #12C3HC8Z

Cap Screw, Hex Head; Steel-Grade 8; 1/2-13; 3 in. Long

SKU # 78972328070
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Cap
Bolt Size: 1/2-13
Length: 3 in.
Material: Steel, Grade 8
Finish: Zinc