Menu Search
Bolts Cap Screw, Hex Head; Steel-Grade 5; 3/8-16; 2 in. Long

FASTEC #38C2HC5Z

Cap Screw, Hex Head; Steel-Grade 5; 3/8-16; 2 in. Long

SKU #78972327090
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cap Screw
Head Type: Hex Cap
Bolt Size: 3/8-16
Length: 2 in.
Material: Steel, Grade 5
Finish: Zinc