Menu Search
FASTEC #38C112HC5Z

Cap Screw, Hex Head; Steel-Grade 5; 3/8-16; 1-1/2 in. Long

SKU # 78972327000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Cap
Bolt Size: 3/8-16
Length: 1-1/2 in.
Material: Steel, Grade 5
Finish: Zinc