Menu Search
Bolts Cap Screw, Hex Head; Steel-Grade 5; 3/4-10; 1-1/2 in. Long

FASTEC #34C112HC5P

Cap Screw, Hex Head; Steel-Grade 5; 3/4-10; 1-1/2 in. Long

SKU #78972326880
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cap Screw
Head Type: Hex Cap
Bolt Size: 3/4-10
Length: 1-1/2 in.
Material: Steel, Grade 5
Finish: Plain