Menu Search

FASTEC #12C4HC5Z

Cap Screw, Hex Head; Steel-Grade 5; 1/2-13; 4 in. Long

SKU: 78972326470
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cap Screw
Head Type: Hex Cap
Bolt Dia - in: 1/2-13
Length: 4 in.
Material: Steel, Grade 5
Finish: Zinc