Menu Search
Bolts Cap Screw; Hex Head; 3/8-16; 3/4 in. Long
FASTEC #38C34HC5Z

Cap Screw; Hex Head; 3/8-16; 3/4 in. Long

SKU # 78972327130
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Machine/Cap Screw
Head Type: Hex Head
Nut Type: Not Included
Size: 3/8-16
Length: 3/4 in.
Material: Steel, Grade 5
Finish: Zinc-plated