Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
FASTEC #14C114HC5Z

Cap Screw; Hex Head; 1/4-20; 1-1/4 in. Long

SKU # 78972326610
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine/Cap Screw
Head Type: Hex Head
Nut Type: Not Included
Size: 1/4-20
Length: 1-1/4 in.
Material: Steel, Grade 5
Finish: Zinc-plated