Menu Search
Bolts Bolt, Tap; Zinc Finish; 1/2-13; 4 in. Long
FASTEC #12C412HTBZ

Bolt, Tap; Zinc Finish; 1/2-13; 4 in. Long

SKU # 78972325430
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Tap Bolt
Head Type: Hex Tap
Bolt Size: 1/2-13
Length: 4 in.
Finish: Zinc