Menu Search

FASTEC #12C2HTB-S1

Bolt, Tap; 1/2-13; 2 in. Long

SKU #78972398274
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Tap Bolt
Head Type: Hex Tap
Bolt Size: 1/2-13
Length: 2 in.