Menu Search
FASTEC #916F3SB5P-Q

Bolt, Shackle; Plain Finish; 9/16-18; 3 in. Long

SKU # 78972327980
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Shackle Bolt
Head Type: Hex Head
Bolt Size: 9/16-18
Length: 3 in.
Material: Steel, Grade 5
Finish: Plain