Menu Search
Bolts Bolt, Elevator; Plain Finish; 3/8-16; 3 in. Long

FASTEC #38C3EVBP

Bolt, Elevator; Plain Finish; 3/8-16; 3 in. Long

SKU #78972329200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Elevator Bolt
Head Type: Round Head
Bolt Size: 3/8-16
Length: 3 in.
Finish: Plain