Menu Search
FASTEC #38C112EVBP

Bolt, Elevator; Plain Finish; 3/8-16; 1-1/2 in. Long

SKU # 78972329110
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Elevator Bolt
Head Type: Round Head
Bolt Size: 3/8-16
Length: 1-1/2 in.
Finish: Plain