Menu Search
Bolts Bolt, Carriage; Zinc Finish; 3/8-16; 4 in. Long

FASTEC #38C4CBZ

Bolt, Carriage; Zinc Finish; 3/8-16; 4 in. Long

SKU #78972324480
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Carriage Bolt
Bolt Size: 3/8-16
Length: 4 in.
Finish: Zinc