Menu Search
Bolts Bolt, Carriage; Zinc Finish; 3/8-16; 2 in. Long
FASTEC #38C2CB5Z

Bolt, Carriage; Zinc Finish; 3/8-16; 2 in. Long

SKU # 78972325160
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Carriage Bolt
Bolt Size: 3/8-16
Length: 2 in.
Material: Steel, Grade 5
Finish: Zinc