Menu Search
FASTEC #12C4CB5Z

Bolt, Carriage; Zinc Finish; 1/2-13; 4 in. Long

SKU # 78972393680
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Carriage Bolt
Bolt Size: 1/2-13
Length: 4 in.
Material: Steel, Grade 5
Finish: Zinc