Menu Search
FASTEC #38C312CB5P

Bolt, Carriage; Plain Finish; 3/8-16; 3-1/2 in. Long

SKU # 78972325170
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Carriage Bolt
Bolt Size: 3/8-16
Length: 3-1/2 in.
Material: Steel, Grade 5
Finish: Plain