Menu Search
Bolts Bolt, Carriage; Plain Finish; 3/8-16; 10 in. Long

FASTEC #38C10CBP

Bolt, Carriage; Plain Finish; 3/8-16; 10 in. Long

SKU #78972324200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Carriage Bolt
Bolt Size: 3/8-16
Length: 10 in.
Finish: Plain