Menu Search
Bolts Bolt, Carriage; Plain Finish; 1/2-13; 10 in. Long

FASTEC #12C10CBP

Bolt, Carriage; Plain Finish; 1/2-13; 10 in. Long

SKU #78972323600
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Carriage Bolt
Bolt Size: 1/2-13
Length: 10 in.
Finish: Plain