Menu Search
FASTEC #38C5CBP

Bolt, Carriage; Carbon Steel; 3/8-16; 5 in. Long

SKU # 78972324500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Carriage Bolt
Head Type: Round Head, Square Shoulder
Size: 3/8-16
Length: 5 in.
Material: Steel
Finish: Plain