Menu Search
ECOFASTEN SOLAR #D145/16X4

Bolt, Lag; Stainless Steel; 5/16 in.; 4 in. Long

SKU # 47105998945
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lag Bolt
Bolt Size: 5/16 in.
Size: 5/16
Length: 4 in.
Material: Stainless Steel