EATON B-LINE SERIES #SB100204BYZ

V-Bolt, SAE J429 Steel, 0.81 in. L Thread

SKU: 79903800841
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: V-Bolt
Size: 1/2-13
Length: 3 in.
Material: Steel
Finish: Yellow Zinc
Thread Length - in: 0.81
Description
Bolts: Type - V-Bolt; Size - 1/2-13 ; Length - in - 3 in.; Material - Steel; Finish - Yellow Zinc; Thread Length - in - 0.81; Additional Information - Width: 2-1/8 in., Includes: Hardware
Additional Info: Width: 2-1/8 in., Includes: Hardware