You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON B-LINE SERIES #1/2X1-HHCS-YZN-BOXED

Cap Screw, Hex Head; Steel; 1/2-13; 1 in. Long

SKU # 79903820928
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 1 in.
Size: 1/2-13
Type: Cap Screw
Head Type: Hex Head
Material: Steel
Finish: Yellow Zinc