EATON B-LINE SERIES #3/8X1-1/2-HHCS-YZN-BOXED

Cap Screw, Hex Head, Steel

SKU: 79903820925
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cap Screw
Head Type: Hex Head
Size: 3/8-16
Length: 1-1/2 in.
Material: Steel
Finish: Yellow Zinc
Description
Bolts: Type - Cap Screw; Head Type - Hex Head; Size - 3/8-16; Length - in - 1-1/2 in.; Material - Steel; Finish - Yellow Zinc