Menu Search
EATON B-LINE SERIES #3/8X1HHCSZN

Cap Screw, Hex Head; Steel; 3/8-16; 1 in. Long

SKU # 78101141543 Manufacturer Series: HHCS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine/Cap Screw
Head Type: Hex Head
Nut Type: Not Included
Size: 3/8-16
Length: 1 in.
Material: Steel
Finish: Zinc-plated