Menu Search
Bolts Cap Screw, Hex Head; Steel; 1/2-13; 2 in. Long

EATON B-LINE SERIES #1/2X2-HHCS-YZN-BOXED

Cap Screw, Hex Head; Steel; 1/2-13; 2 in. Long

SKU #79903821104
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cap Screw
Head Type: Hex Head
Size: 1/2-13
Length: 2 in.
Material: Steel
Finish: Yellow Zinc