Menu Search
EATON B-LINE SERIES #SCRWHHC-1/2X1-SS6

Cap Screw, Hex Head; Stainless Steel; 1/2-13; 1 in. Long

SKU # 78101102414
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine/Cap Screw
Head Type: Hex Head
Nut Type: Not Included
Size: 1/2-13
Length: 1 in.
Material: Stainless Steel

Additional Info: Material Specification: 316 Stainless