Menu Search
EATON B-LINE SERIES #BFVHHCS1/2X3

Cap Screw, Hex Head; Fiberglass; 1/2-13; 3 in. Long

SKU # 78101181159 Manufacturer Series: BFVHHCS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine/Cap Screw
Head Type: Hex Head
Nut Type: Not Included
Size: 1/2-13
Length: 3 in.
Material: Fiberglass