Menu Search
EATON B-LINE SERIES #SCRWHHC-1/2X1-1/2-SS4

Cap Screw; Hex Head; 1/2-13; 1-1/2 in. Long

SKU # 78101102419
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine/Cap Screw
Head Type: Hex Head
Nut Type: Not Included
Size: 1/2-13
Length: 1-1/2 in.
Material: Stainless Steel

Additional Info: Material Specification: 104 Stainless