You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
Fittings and Hardware Hardware Bolts #3/8X1-1/4-HHCS-SB-BOXED
EATON B-LINE SERIES #3/8X1-1/4-HHCS-SB-BOXED

Bolt; Hex Head; Silicon Bronze; 3/8-16; 1-1/4 in. Long

SKU # 79903820924
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Size: 3/8-16
Length: 1-1/4 in.
Material: Steel
Finish: Silicon Bronze