DOTTIE #TB43DS

Toggle, Mushroom Head, Sq-Recess/Slot, Steel

SKU: 78100215197
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Toggle
Head Type: Mushroom Head, Sq-Recess/Slot
Nut Type: Spring Wing
Size: 1/4-20
Length: 3 in.
Material: Steel
Finish: Zinc-plated
Description
Bolts: Type - Toggle; Head Type - Mushroom Head, Sq-Recess/Slot; Nut Type - Spring Wing; Size - 1/4-20; Length - in - 3; Material - Steel; Finish - Zinc Plated