DOTTIE #TB46

Toggle, Mushroom Head, Slot, Steel

SKU: 78100215210
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Toggle
Head Type: Mushroom Head, Slot
Nut Type: Spring Wing
Size: 1/4
Length: 6 in.
Material: Steel
Finish: Zinc-plated
Description
Bolts: Type - Toggle; Head Type - Mushroom Head, Slot; Nut Type - Spring Wing; Size - 1/4; Length - in - 6; Material - Steel; Finish - Zinc Plated